Shop All Hand Files and Rasps
Pferd
6" Three Square File - Smooth Cut
Mfr # 11099
Zoro # G2666382
product price: $18.59
/ea
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 15/32 in
- Cut Type Smooth
- Profile Name Three Square
- Recommended Handle 11444, 11144
Product Information
- Brand Pferd
- MFR # 11099
- Zoro # G2666382
- UPC # 097758110990
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 15/32 in |
Details
Item | Three Square File,Smooth Cut,6" |
Cut Type | Smooth |
Profile Name | Three Square |
Recommended Handle | 11444, 11144 |
Description
Three Square File,Smooth Cut,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 33/64 (C20733)
- JET Replacement Blade For 7" X 12" Horz (414300)
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- PFERD 6" Slim Taper Saw File - Three Square, Second Cut (17024)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15100)
- PFERD 8" Mill Saw File - 1 Round Edge, Second Cut (19017)
- PFERD 6" Hand File - Smooth Cut (11038)
- PFERD 12" Half Round File - Bastard Cut (11029)
- PFERD 6-1/4" Needle File Set - 12 Pieces, Cut 2 (12150)
- Pferd Cutting and Shaping Tools