Shop All Hand Files and Rasps
Pferd
6" Square File - Second Cut
Mfr # 11085
Zoro # G2664693
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Application Filing of Shapes and Through-Holes
- Width 7/32 in
- Cut Type Second
- Profile Name Square
Product Information
- Brand Pferd
- MFR # 11085
- Zoro # G2664693
- UPC # 097758110853
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 7/32 in |
Details
Item | Square File,Second Cut,6" |
Application | Filing of Shapes and Through-Holes |
Cut Type | Second |
Profile Name | Square |
Recommended Handle | 11144, 11144 |
Description
Square File,Second Cut,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8 X 3/8 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0375)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- GRAY TOOLS Pliers Mini Needle Nose 4-3/4" (B277A)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- PFERD 10" Milled Tooth Half Round File, Tanged - Bastard Cut (13009)
- PFERD 6" Half Round File - Swiss Pattern, Cut 00 (12574)
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12750)
- SURTEK Flat Bastard File 8 (120332)
- Pferd Hand Files and Rasps