Shop All Hand Files and Rasps
Pferd
6" Pillar File - Swiss Pattern, Cut 2
Mfr # 12692
Zoro # G2658043
product price: $24.69
/ea
Sold in multiples of 12 for $296.28
$296.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 1/2 in
- Cut Type #2
- Profile Name Pillar
- Thickness 5/32 in
Product Information
- Brand Pferd
- MFR # 12692
- Zoro # G2658043
- UPC # 097758126922
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 1/2 in |
Details
Item | Pillar Regular,Cut 2,6" |
Cut Type | #2 |
Profile Name | Pillar |
Thickness | 5/32 in |
Recommended Handle | 11144, 11144 |
Description
Pillar Regular,Cut 2,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6713)
- PROTO Flare Ratchet Wrench Set, 7 Pieces, 12 Pts (J3800A)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0766)
- ECLIPSE ENTERPRISES. Eclipse - 8in Side Cutting Pliers (902-246)
- PFERD 6-1/4" Three Square Needle File - Knurled Handle, Cut 0 (12009)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- PFERD 4" Half Round File - Swiss Pattern, Cut 2 (12570)
- PFERD 6" Warding File - Swiss Pattern, Cut 0 (12894)
- PFERD 8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 00 (15109)
- PFERD 10" Pillar File - Swiss Pattern, Cut 2 (12705)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 12 In (10Z726)
- Pferd Hand Files and Rasps