Shop All Hand Files and Rasps
Pferd
6" Hand File - Swiss Pattern, Cut 2
Mfr # 12618
Zoro # G2661817
Sold in multiples of 12 for $337.80
$337.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/8 in
- Cut Type #2
- Profile Name Hand
- Recommended Handle 11144, 11144
Product Information
- Brand Pferd
- MFR # 12618
- Zoro # G2661817
- UPC # 097758126182
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Details
Item | Pottance Hand,Cut 2,6" |
Cut Type | #2 |
Profile Name | Hand |
Recommended Handle | 11144, 11144 |
Thickness | 5/32 in |
Description
Pottance Hand,Cut 2,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive Impact Universal Joint (84889)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- WILLIAMS Torque Wrench Head, 32 MM, Metric (QZXM32ADP)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 0 (15116)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 00 (12747)
- PFERD 10" Round File - DIY Packaged - Second Cut, with Handle (11071P)
- PFERD 10" Round File - DIY Packaged - Bastard Cut, with Handle (11070P)
- PFERD 6-1/4" Needle File Set - 12 Pieces, Cut 2 (12150)
- PFERD 8" Pillar File - Swiss Pattern, Cut 00 (12696)
- SIMONDS Pillar File, Swiss, Rect., #1/Double (84225000)
- Pferd Cutting and Shaping Tools