Shop All Hand Files and Rasps
Pferd
6-1/4" Crossing Needle File - Knurled Handle, Cut 2
Mfr # 12066
Zoro # G2657617
product price: $16.49
/ea
Sold in multiples of 12 for $197.88
$197.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Width 13/64 in
- Cut Type #2
- Profile Name Crossing
- Thickness 5/64 in
Product Information
- Brand Pferd
- MFR # 12066
- Zoro # G2657617
- UPC # 097758120661
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6-1/4 in |
Width | 13/64 in |
Shank Diameter | 1/8 in |
Details
Item | Needle File,Crossing,Cut 2,6-1/4" |
Cut Type | #2 |
Profile Name | Crossing |
Thickness | 5/64 in |
Description
Needle File,Crossing,Cut 2,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rockwell Test Block for HR15N80 Scale (PT05182)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #5 (54015)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- PFERD 6-1/4" Needle File Set - 12 Pieces, Cut 2 (12150)
- PFERD 5-1/2" Diamond Needle File - Knife, Coarse Cut (04008)
- PFERD 5/32" Round Chain Saw File - 8" Length, Premium Cut (17074)
- PFERD 5-1/2" Diamond Needle File - Square, Fine Cut (04031)
- PFERD 5/16" Chain Saw File Round - 8" Length (17061)
- CRESCENT NICHOLSON 12 Flat Double Cut Aluminum Type "A" File (00070NN)
- Pferd Cutting and Shaping Tools