Shop All Flap Wheels
Pferd
5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit
Mfr # 45099
Zoro # G2657501
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5/8"
- Grit 80
- Width 5/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 45099
- Zoro # G2657501
- UPC # 097758450997
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5/8" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 80 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 50,000 rpm |
Mounting Type | 1/8" Shank |
Series | Pferdergonomics |
Description
Mntd Flap Wheel,80 Grit,5/8 In.x5/8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7010300989)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838963)
- WEILER .125" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26905)
- PFERD A2 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31010)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45493)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45007)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45070)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45494)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type -Fine (A 120) (46791)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 6in W (47323)
- Pferd Flap Wheels