Shop All Flap Wheels
Pferd
5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit
Mfr # 45102
Zoro # G2657440
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5/8"
- Grit 180
- Width 5/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 45102
- Zoro # G2657440
- UPC # 097758451024
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5/8" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 50,000 rpm |
Mounting Type | 1/8" Shank |
Series | Pferdergonomics |
Description
Mntd Flap Wheel,180 Grit,5/8 In.x5/8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 120Grit (30540)
- 3M Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211336)
- WESTWARD Siphon Gun Blast Kit (10Z911)
- ECONOLINE Nozzle, Pressure Feed (416533)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45240)
- PFERD 1" x 5/8" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45301)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Medium Grade (43138)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45095)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 3/4" Arbor Hole (45727)
- PFERD 6" X 2" POLINOX® Unmounted Flap Wheel - 1" AH - PNZ Type - 100 Grit (43045)
- MERIT Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (08834131599)
- Pferd Flap Wheels