Shop All Flap Wheels
Pferd
5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit
Mfr # 45096
Zoro # G2657398
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5/8"
- Grit 280
- Width 3/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 45096
- Zoro # G2657398
- UPC # 097758450966
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5/8" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 280 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 50,000 rpm |
Mounting Type | 1/8" Shank |
Series | Pferdergonomics |
Description
Mntd Flap Wheel,240 Grit,5/8 In.x3/8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 240G (11397)
- MIRKA Film-Backed Grip Disc, 3", P1500, PK50 (FM-608-1500)
- 3M Disc Sander 28329, 2 in .5 HP 12,000 RPM (28329)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Fine, Ceramic, R981 SG, Red (78072718710)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 180 Grit (43004)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45493)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45091)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45072)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNG Type - 280 Grit (43038)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46206)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-21040)
- Pferd Flap Wheels