Shop All Flap Discs
Pferd
5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius
Mfr # 67344
Zoro # G4802761
original price:
$23.15
16% off
new price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Grade Medium
- Grit 60
- Mounting Size 7/8"
Product Information
- Brand Pferd
- MFR # 67344
- Zoro # G4802761
- UPC # 097758673440
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Radial, Overall Diameter 5 in, Series CO SGP CURVE, Backing Material Fiberglass, Backing Weight Consumable, Grit 60, Maximum Operating Speed 12,200 RPM, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire End Brush, 1", 0003001400 (0003001400)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 80 Grit, PK50 (7100044450)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 120GR0 (04D212)
- NORTON ABRASIVES Sanding Belt, 1 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66623336005)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (63072)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Conical (60625)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62054)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Conical (60630)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62033)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (62034)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60640)
- Pferd Flap Discs