Shop All Flap Discs
Pferd
5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat
Mfr # 62162
Zoro # G3806369
product price: $6.85
/ea
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 5"
- Disc Type Type 27
- Grit 80
- Mounting Size 7/8"
Product Information
- Brand Pferd
- MFR # 62162
- Zoro # G3806369
- UPC # 097758621625
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 27 |
Grit | 80 |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,Al/Oxd,80 Grit,T27,5"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Import Nozzle Kit, 4 Noz, 2 Gas, 1 Nut (40372)
- HHIP 5 X 1-3/4 X 1-1/4" D11A2 Flaring Cup CBN Wheel (2405-5276)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22600)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8725)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60629)
- PFERD 4" x 5/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62138)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius (67671)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67258)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Fine Grade (43287)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67347)
- UNITED ABRASIVES/SAIT SAIT 71271 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 7/8", 120 Grit, 10-Pack (71271)
- Pferd Flap Discs