Shop All Flap Wheels
Pferd
5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 60 Grit
Mfr # 45763
Zoro # G2654878
product price: $32.15
/ea
Sold in multiples of 2 for $64.30
$64.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5"
- Grit 60
- Width 3/4"
- Abrasive Material Aluminum Oxide
- Max RPM 12,200 rpm
Product Information
- Brand Pferd
- MFR # 45763
- Zoro # G2654878
- UPC # 097758457637
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5" |
Width | 3/4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 12,200 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Pferdergonomics |
Description
Flap Wheel,60 Grit,5-5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sheet, Grit P600, 11" L, 9" W (66261139383)
- 3M Fibre Disc, 3", 80 Grade, PK90 (33392)
- JAZ USA TwistKnotWireCupBrush, w/ProtectiveGuard.020"Steel, 5/8"-11&M14x2.0 (72950)
- POWERWELD Cup Brush, 3 in., Stainless Steel (PWCB3K58SS)
- PFERD 1-1/2" x 3/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46203)
- PFERD 6" x 1-1/2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45613)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45467)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45091)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45252)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45235)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (11156)
- Pferd Flap Wheels