Shop All Flap Wheels
Pferd
5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit
Mfr # 45765
Zoro # G2654841
product price: $30.39
/ea
Sold in multiples of 2 for $60.78
$60.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5"
- Grit 120
- Width 3/4"
- Abrasive Material Aluminum Oxide
- Max RPM 12,200 rpm
Product Information
- Brand Pferd
- MFR # 45765
- Zoro # G2654841
- UPC # 097758457651
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 5" |
Width | 3/4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Max RPM | 12,200 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Pferdergonomics |
Description
Flap Wheel,120 Grit,5-5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Compound, Red, 4 oz. (12U078)
- MERIT Cartridge Rolls, 1/2x1x1/8in, 180 Grit (08834180293)
- MARCO 3/4" ID Nylon Abrasive Blast Hose Coupling (10QNY1)
- DEDECO SUNBURST 2" TC DISCS RED 220 GRIT (A/O) 12/BX (1293)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 180 Grit (43049)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45252)
- PFERD Drive Arbor for 8"-10" Flap Wheels - 1/2" Shank (45715)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit (43014)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 100 Grit (43003)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45093)
- METABO Interleaved Flap Wheel, 4-1/8 In, 280Grit (623514000)
- Pferd Flap Wheels