Shop All Cut-Off Wheels
Pferd
5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27
Mfr # 63173
Zoro # G3804637
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 5"
Product Information
- Brand Pferd
- MFR # 63173
- Zoro # G3804637
- UPC # 097758631730
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Special Line SG-PLUS - A S SGP |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit (61765)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Medium, Blendex (07H363)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 80G, PK25 (69957398004)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- PFERD Cut-Off Wheel, T27, 6" x .045" (63174)
- PFERD 6" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63216)
- PFERD 7" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63210)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG ALU - Type 27 (63137)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69934)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- Pferd Cut-Off Wheels