Shop All Flap Discs
Pferd
5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Fine Grade
Mfr # 43290
Zoro # G2661841
product price: $18.99
/ea
Sold in multiples of 5 for $94.95
$94.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Disc Dia. 5"
- Grade Fine
- Mounting Size 5/8"-11
- Series Polivlies
Product Information
- Brand Pferd
- MFR # 43290
- Zoro # G2661841
- UPC # 097758432900
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Non-Woven |
Grade | Fine |
Series | Polivlies |
Item | Polivlies Flap Disc,Fine,5"x5/8"-11" |
Operating Speed (RPM) | 12200 RPM |
Description
Polivlies Flap Disc,Fine,5 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" Diameter Copper Tube Fitting Brush (44082)
- ARC ABRASIVES Cp Mndrl C-30 (50652)
- MASTERCUT TOOL 5pc. Dblcut Bur Set in Blue Pouch No Logo (POUCH-NL3DC)
- CLESCO Nut Lock Drum Style Sdk-3 Super Long 12Pc Kit (DRUM KIT SDK-3)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67216)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60497)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Conical (62215)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67344)
- PFERD 4" x 5/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62138)
- WEILER Arbor Mount Flap Disc, 4in, 36, ExtraCoarse (95977)
- Pferd Flap Discs