Shop All Carbide Bur Sets
Pferd
5 Piece Bur Set - 1/4" Shank - Plastic Case, STEEL Cut
Mfr # 26553
Zoro # G806372759
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type STEEL
- Shank Size (In.) 1/4 in
- Number of Pieces 5
- Bur Dia 1/2 in
Product Information
- Brand Pferd
- MFR # 26553
- Zoro # G806372759
- UPC # 97758265539
- Country of Origin Germany
- Category Carbide Bur Sets
Dimensions
Shank Size (In.) | 1/4 in |
Details
Type | STEEL |
Number of Pieces | 5 |
Bur Dia | 1/2 in |
Description
Contains five carbide burs for processing steel and cast steel in the most common shapes and dimensions. The sturdy plastic box protects the burs from dirt and damage. Five additional unused slots are available for other burs.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F142)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722079)
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 40G, J-Weight, PK 10 (335696)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56477)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, Diamond Cut (26552)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, ALU / NF Cut (26550)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Double Cut (26547)
- PFERD 12 Piece Bur Set - 1/8" Shank - Plastic Case, Single Cut (26525)
- PFERD 26547 8 Piece Bur Set - 1/4in Shank, Plastic Case, Double Cut (26547-PFERD)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Single Cut (26546)
- MASTERCUT TOOL 12 Piece Plastic Box Set Dmcut (SETM120PDM)
- Pferd Carbide Bur Sets