Shop All Carbide Bur Sets
Pferd
5 Piece Bur Set - 1/4" Shank - Plastic Case, CAST Cut
Mfr # 26555
Zoro # G606372768
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CAST
- Shank Size (In.) 1/4 in
- Bur Dia 1/2 in
Product Information
- Brand Pferd
- MFR # 26555
- Zoro # G606372768
- UPC # 97758265553
- Country of Origin Germany
- Category Carbide Bur Sets
Dimensions
Shank Size (In.) | 1/4 in |
Details
Type | CAST |
Bur Dia | 1/2 in |
Description
Contains five carbide burs for processing cast iron in the most common shapes and dimensions. The sturdy plastic box protects the burs from dirt and damage. Five additional unused slots are available for other burs.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 50 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Aluminum Oxide (100257)
- 3M Film Disc, 360L, P600, 5"X NH (7100142945)
- PFERD Straight Back Block Brush - 6 x 19 Rows, CS Wire (85082)
- OSBORN Abrasive Nylon Tube Brush, 1-1/4" (0005631600)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Single Cut (26546)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, Diamond Cut (26552)
- PFERD STEEL, INOX, CAST, ALU, OMNI cuts - Tree shape, 1/4" Shank (26557)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, ALU / NF Cut (26550)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Double Cut (26547)
- PFERD 26547 8 Piece Bur Set - 1/4in Shank, Plastic Case, Double Cut (26547-PFERD)
- KRYLON 5560 Colormaxx 12 Oz Bur Gundy Satin (K05560007)
- Pferd Carbide Bur Sets