Shop All Hand Files and Rasps
Pferd
5" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut
Mfr # 17032
Zoro # G2666349
product price: $8.65
/ea
Sold in multiples of 10 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Width 3/16 in
- Cut Type Second
- Profile Name Three Square
- Recommended Handle 11143, 11143
Product Information
- Brand Pferd
- MFR # 17032
- Zoro # G2666349
- UPC # 097758170321
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 5 in |
Width | 3/16 in |
Details
Item | Taper,Double Extra Slim,Second Cut,5" |
Cut Type | Second |
Profile Name | Three Square |
Recommended Handle | 11143, 11143 |
Description
Taper,Double Extra Slim,Second Cut,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco HC1 2 in. to 12 in. Sheet Metal Hole Cutter Accessory for 1/4 in. or Larger Drill, Multi (HC1)
- PROSKIT Lunar Series Crimper, Insulated Flag Ter (300-072)
- BONDHUS Ball End Screwdriver Long 5/32 7.4 (BH10709)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- PFERD 14" Half Round File - Bastard Cut (11032)
- PFERD 5-1/2" Diamond Needle File - Flat, Fine Cut (04029)
- PFERD 10" Flat File - DIY Packaged - Bastard Cut, with Handle (11010P)
- PFERD 8" Half Round File - Swiss Pattern, Cut 2 (12584)
- PFERD 12" Half Round File - DIY Packaged - Bastard Cut, with Handle (11029P)
- PFERD 8" Diamond Machinist File - Hand, Coarse Cut (04065)
- WESTWARD Cabinet Rasp File, Half Round, 10 In (10Z670)
- Pferd Hand Files and Rasps