Shop All Hand Files and Rasps
Pferd
5-1/2" Equalling Needle File - Knurled Handle, Cut 2
Mfr # 12068
Zoro # G2657818
product price: $17.55
/ea
Sold in multiples of 12 for $210.60
$210.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5-1/2 in
- Width 13/64 in
- Cut Type #2
- Profile Name Hand
- Thickness 3/64 in
Product Information
- Brand Pferd
- MFR # 12068
- Zoro # G2657818
- UPC # 097758120685
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 5-1/2 in |
Width | 13/64 in |
Shank Diameter | 7/64 in |
Details
Item | Needle File,Equalling,Cut 2,5-1/2" |
Cut Type | #2 |
Profile Name | Hand |
Thickness | 3/64 in |
Description
Needle File,Equalling,Cut 2,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (76359CC)
- DRILLCO 1/4-20, 6" PULLEY TAP (24A116C6)
- KNIPEX Crimping Pliers for Insulated and Non-In (97 52 38)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- PFERD 8" Half Round File - Second Cut (11024)
- PFERD 6" Round File - Smooth Cut (11066)
- PFERD 8" Three Square File - DIY Packaged - Bastard Cut, with Handle (11100P)
- PFERD 6" Half Round File - Bastard Cut (11020)
- PFERD 5-1/2" Diamond Needle File - Barrette, Fine Cut (04037)
- PFERD 10" Fitter's File, Cut Radial 1, Straight 2 - Handle Included (16058)
- CRESCENT NICHOLSON 10" Mill Single Cut Smooth File (08704NN)
- Pferd Hand Files and Rasps