Shop All Hand Files and Rasps
Pferd
5-1/2" Diamond Needle File - Knife, Coarse Cut
Mfr # 04008
Zoro # G2652349
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Blade Length 2-3/4 in
- Grit Size D 181 Coarse 80/100
- Shank Diameter 1/8 in
Product Information
- Brand Pferd
- MFR # 04008
- Zoro # G2652349
- UPC # 097758040082
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Blade Length | 2-3/4 in |
Grit Size | D 181 Coarse 80/100 |
Shank Diameter | 1/8 in |
Details
Item | Diamond Needle File,Knife,Coarse,5-1/2" |
Profile Shape | Knife |
Description
Diamond Needle File,Knife,Coarse,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- CRAFTSMAN Socket Extension 3/8" Dr, 8 1/4 in L, Full Polish (CMMT44261)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- HUTCHINS MANUFACTURING SPEED FILE ALUMINUMAF16 (HU5502)
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- PFERD 6" Pillar File - Swiss Pattern, Cut 0 (12690)
- PFERD 8" Three Square File - Smooth Cut (11102)
- PFERD 8" Half Round File - Smooth Cut (11025)
- PFERD 8" Diamond Machinist File - Hand, Coarse Cut (04065)
- WESTWARD Square Hand File, 10 In, 24/25 TPI (12F793)
- Pferd Hand Files and Rasps