Shop All Hand Files and Rasps
Pferd
5-1/2" Diamond Needle File - Barrette, Fine Cut
Mfr # 04037
Zoro # G2652218
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Barette
- Blade Length 2-3/4 in
- Grit Size D 91 Fine 170/200
- Shank Diameter 1/8 in
Product Information
- Brand Pferd
- MFR # 04037
- Zoro # G2652218
- UPC # 097758040372
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Blade Length | 2-3/4 in |
Grit Size | D 91 Fine 170/200 |
Shank Diameter | 1/8 in |
Details
Item | Diamond Needle File,Barette,Fine,5-1/2" |
Profile Shape | Barette |
Description
Diamond Needle File,Barette,Fine,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS01 (MX1500SS01)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-27/64 (52491)
- WESTWARD Aircraft Drill, 1/4x12 In, HSS, Blk Oxide (5TVK9)
- CASE CUTLERY Knife, Amber Bone Ss Sod Buster Jr. (00245)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- PFERD 6" Crossing File - Swiss Pattern, Cut 2 (12542)
- PFERD 12" Square File - Bastard Cut (11093)
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 2 (15213)
- PFERD 8" Hand File - Swiss Pattern, Cut 2 (12625)
- PFERD 8" Diamond Machinist File - Hand, Medium Cut (04060)
- DRILL AMERICA 4" Square Bastard File (DIC12790)
- Pferd Hand Files and Rasps