Shop All Hand Files and Rasps
Pferd
5-1/2" Crochet Needle File - Knurled Handle, Cut 0
Mfr # 12011
Zoro # G2657562
product price: $15.55
/ea
Sold in multiples of 12 for $186.60
$186.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/2 in
- Width 13/64 in
- Cut Type #0
- Profile Name Flat
- Thickness 3/64 in
Product Information
- Brand Pferd
- MFR # 12011
- Zoro # G2657562
- UPC # 097758120111
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 5-1/2 in |
Width | 13/64 in |
Shank Diameter | 7/64 in |
Details
Item | Needle File,Flat,Cut 0,5-1/2" |
Cut Type | #0 |
Profile Name | Flat |
Thickness | 3/64 in |
Description
Needle File,Flat,Cut 0,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle To DIN 469 Square Socket Sw=14 +0, 3, A=125, H=120, Form:F Mach Handle Fixed, Cast Iron, (K0685.112X14)
- BON TOOL Bon 83-258 Leaf Andsquareuare, 3/4" (83-258)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- BETA Long Round Knurled Nose Plier, 160mm (010100006)
- PFERD 10" Round File - Bastard Cut (11070)
- PFERD 5-1/2" Diamond Needle File - Three Square, Coarse Cut (04004)
- PFERD 8" Slim Taper Saw File - Three Square, Second Cut (17026)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- PFERD 10" CORINOX Machinists File - Hand (2 Safe Edges), Cut 00 (15133)
- PFERD 8" Hand File - Second Cut (11040)
- WESTWARD Pillar File, Smooth Cut, Rect, 8 In L (10Z745)
- Pferd Hand Files and Rasps