Shop All Cartridge Rolls
Pferd
41590 1/2in x 1-1/2in Cartridge Roll, 1/8in AH Untapered Type, Aluminum Oxide 80 Grit
Mfr # 41590-PFERD
Zoro # G611787977
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pferd
- MFR # 41590-PFERD
- Zoro # G611787977
- Country of Origin China
- Category Cartridge Rolls
Description
PFERD 41590 1/2in x 1-1/2in Cartridge Roll, 1/8in AH Untapered Type, Aluminum Oxide 80 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.POLIROLL cartridge rolls are suited for work in hard-to-reach places. They consist of spirally wound coated abrasives. The abrasive grain is embedded in the resinoid coating on the sturdy backing material, which achieves the best possible abrasive performance.For universal grinding work on metals and other materials.Materials that can be worked: Stainless steel INOXFibre-reinforced duroplastics GRP, CRPHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGrey/nodular cast iron GG/GJL, GGG/GJSCopperOther non-ferrous metalsSoft non-ferrous metalBrassSteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelAnnealed cast ironThermoplasticsTitaniumHard non-ferrous metal Applications: Weld dressingDeburringWork on edgesSharpeningWeld dressingFine grinding in multiple stepsDrive types: Flexible shaft driveStraight grinder Specifications: Diameter1/2Height 1-1/2Grit size80Recom. RPM from12000 RPMSuitable arborsEDP 42061Packing unit50 pcs.EDP number41590
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in, Crs, 80G, AlO (66261004435)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.25 in Thick, Aluminum Oxide (08B915)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 180 Grit Very Fine 50 (DCD050180P50G)
- INNOVATIVE PRODUCTS OF AMERICA Brass Micro Brush Set, 8088 (IPA8088)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- BIG HORN 20 Piece Rubber Sanding Drum Set (19521)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- ARC ABRASIVES Cp Mndrl C-30 (50652)
- Pferd Cartridge Rolls