Shop All Fiber Discs
Pferd
40305 COMBICLICK Fiber Disc 4-1/2in A/O A-COOL 120 Grit
Mfr # 40305-PFERD
Zoro # G811788293
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pferd
- MFR # 40305-PFERD
- Zoro # G811788293
- Country of Origin China
- Category Fiber Discs
Description
PFERD 40305 COMBICLICK Fiber Disc 4-1/2in A/O A-COOL 120 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. The wide range of COMBICLICK fibre discs offers the best product for any grinding application, from coarse to fine.For universal grinding work from fine to very fine grinding on materials which do not conduct heat well, e.g. stainless steel INOX and aluminium. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and loading which results in cooler grinding.Materials that can be worked: AluminiumStainless steel INOX Applications: Weld dressingDeburringSurface workWork on edgesWeld dressingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderAngle grinder Specifications: Diameter4-1/2Grit size120Max. RPM13300 RPMPacking unit25 pcs.EDP number40305
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 7" dia., 40 Grit, Coarse (66261180361)
- SCOTCH-BRITE Surface Conditioning Disc, SC-DR, A/O Medium, TR, 3 in, 25 per inner, (7000000755)
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134301)
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- PFERD COMBICLICK® Surface Finishing Set - 5" Diameter Discs, 5/8-11 Threaded Backing Pad (48194)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 24 Grit (40697)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 60 Grit (40094)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 80 Grit (40303)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 150 Grit (40315)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 50 Grit (40093)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 60 Grit Aluminum Oxide (52892)
- Pferd Fiber Discs