Shop All Flap Wheels
Pferd
4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 280 Grit
Mfr # 43005
Zoro # G2655821
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 280
- Width 4"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Pferd
- MFR # 43005
- Zoro # G2655821
- UPC # 097758430050
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Finishing Drum |
Grit | 280 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,800 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Finishing Drum Png,Al/Oxd,280 Grit,4 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Crimped, 1-1/2" dia., 20000 rpm (66252839108)
- 3M CUBITRON Depressed Center Wheel, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (DCGW)
- FINISH 1ST PSA Sanding Disc, 180 Grit, Gold, PK100 (8423035)
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Fine (61463687090)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45279)
- PFERD 2-1/2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45277)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45079)
- PFERD 2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 180 Grit (45373)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46230)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45252)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 180 Grit (AW-180)
- Pferd Flap Wheels