Shop All Flap Wheels
Pferd
4" x 4" POLINOX® Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 60 Grit
Mfr # 43113
Zoro # G2655858
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 60
- Width 4"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 43113
- Zoro # G2655858
- UPC # 097758431132
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Finishing Drum |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,800 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Finishing Drum Polinox,Al/Oxd,Coarse,4 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5 (24585)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.035"x1/4" (66243529606)
- DMT Sharpening Whestone, 25 Micron (W6FP)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x1x1, CRS (7100006330)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type - Coarse (A 60) (46789)
- PFERD 2-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45266)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit (45295)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 240 Grit (45017)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNG Type - 280 Grit (43038)
- PFERD 4" x 4" POLINOX® Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 120 Grit (43115)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 120G (08834131515)
- Pferd Flap Wheels