Shop All Flap Wheels
Pferd
4" x 4" POLINOX® Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 120 Grit
Mfr # 43115
Zoro # G2655961
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 120
- Width 4"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 43115
- Zoro # G2655961
- UPC # 097758431156
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Finishing Drum |
Grit | 120 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,800 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Finishing Drum Polinox,Al/Oxd,4 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7010300866)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L450)
- PFERD 4" PSF Stringer Bead Knot Wheel - .020 CS Wire, 5/8-11 Thread (763940)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 240SC Grit (34138)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45100)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45251)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45234)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 240 Grit (45627)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45227)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 60 Grit (45013)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45603)
- Pferd Flap Wheels