Shop All Flap Wheels
Pferd
4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNL Type -A/O 280 Grit
Mfr # 43190
Zoro # G2661202
Sold in multiples of 5 for $184.75
$184.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 280
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Pferd
- MFR # 43190
- Zoro # G2661202
- UPC # 097758431903
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Unmounted Flap Wheel |
Grit | 280 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 6,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Polinox |
Description
Polinox,Flap Wheel,4 In.x2 In.x5/8 In.-11 In.,280 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Maroon (7000121074)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-002184)
- ZORO SELECT Ind Grade Steel Wool, Very Fine, PK16 (2KJK8)
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45535)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45162)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNG Type - 280 Grit (43038)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46227)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45103)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45070)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 120 Grit (45963)
- Pferd Flap Wheels