Shop All Flap Wheels
Pferd
4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit
Mfr # 46230
Zoro # G2658192
product price: $41.19
/ea
Sold in multiples of 5 for $205.95
$205.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Pferd
- MFR # 46230
- Zoro # G2658192
- UPC # 097758462303
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 6,000 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,Png,4 In.x2 In.x1/4 In.,Al/Oxd,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO PSA Sanding Disc, Fine Grade, 400Grit, PK25 (63642506176)
- WEILER Single Spiral Tube Brush, Power, 0.19"dia. (91041)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62273)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 6"x.035"x1-1/4" (66252822958)
- PFERD Drive Arbor for 8"-10" Flap Wheels - 1/2" Shank (45715)
- PFERD 2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 180 Grit (45373)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45461)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45600)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46206)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45071)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45251)
- Pferd Flap Wheels