Shop All Abrasive Rolls
Pferd
4" x 10 yd Non-Voven Shop / Finishing Roll - Silicon Carbide, 400 Grit (Super Fine)
Mfr # 43519
Zoro # G2653782
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Grit 400
- Abrasive Material Aluminum Oxide
- Length 10 yd.
- Grade Light
Product Information
- Brand Pferd
- MFR # 43519
- Zoro # G2653782
- UPC # 097758435192
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 4" |
Length | 10 yd. |
Details
Grit | 400 |
Abrasive Material | Aluminum Oxide |
Grade | Light |
Abrasive Type | Non-Woven |
Item | Shop Roll |
Description
Finish Roll,4 In.x30 In.,Sic,Xtr Fine,400 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D668)
- VULCAN Wheel Wire W/ Hole 4In Crse (322551OR)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443066)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47161)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47169)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47208)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47172)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47105)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 120 Grit (41876)
- MIRKA Mesh Grip, Roll, 3.67"x 82ft., P600 Grit (9A-593-600)
- Pferd Abrasive Rolls