Shop All Abrasive Rolls
Pferd
4" x 10 yd Non-Voven Shop / Finishing Roll - Aluminum Oxide, 280 Grit (Fine)
Mfr # 43518
Zoro # G2653837
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Grit 280
- Abrasive Material Aluminum Oxide
- Length 10 yd.
- Grade Light
Product Information
- Brand Pferd
- MFR # 43518
- Zoro # G2653837
- UPC # 097758435185
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 4" |
Length | 10 yd. |
Details
Description
Finish Roll,4 In.x30 In.,Al/Oxd,Very Fine,280 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 40 (7100058067)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- CLE-LINE Carbide Bur, 1853 SD-53 CLE-SD Ball Shaped Bur Double Cut 4.76mmx3mm Solid Carbide Shank (C17412)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20285)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41827)
- PFERD 1" x 2" Cartridge Roll, 1/4" AH - Untapered Type, Aluminum Oxide 120 Grit (41779)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47158)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47222)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 60 Grit (41874)
- PFERD 1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41820)
- CLESCO 1" X 4 1/2" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-016072-080A)
- Pferd Abrasive Rolls