Shop All Flap Wheels
Pferd
4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit
Mfr # 45535
Zoro # G2666848
Sold in multiples of 2 for $62.58
$62.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 9,500 rpm
Product Information
- Brand Pferd
- MFR # 45535
- Zoro # G2666848
- UPC # 097758455350
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 1" |
Arbor Hole Size | 1" |
Details
Item | Unmounted Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Max RPM | 9,500 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,120 Grit,4 In.x1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105599)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/4 x1-1/16in, 60G (61463624391)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx12)
- TANIS BRUSH Brush, Abrasive, Twisted, .215" dia., SC (31090)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45100)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45471)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX (45478)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45450)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 280 Grit (46231)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45485)
- MERIT Non-Woven Flap Wheels3 x 1 x 1/4 In. 120 (08834138118)
- Pferd Flap Wheels