Shop All Cut-Off Wheels
Pferd
4" x .040" Cut-Off Wheel, 5/8" A.H. - PSF STEEL - Type 1
Mfr # 69940
Zoro # G3803228
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide A
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
- Diameter 4"
Product Information
- Brand Pferd
- MFR # 69940
- Zoro # G3803228
- UPC # 097758699402
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide A |
Abrasive Wheel Type | Type 1 |
Series | Universal Line PSF - A P PSF |
Thickness | 0.040" |
Description
Cut Off Wheel,60 Grit,4" x .040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sandpaper Al Oxd 50Grit 9X11In (00153)
- GYROS 1/2 x 24" 120 Grit Aluminum Oxide Sanding Belt, 5PK (12-02412/5)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SB-51 (23171)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 180 Grit (66261136592)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63212)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63169)
- PFERD 10" x 3/32" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66114)
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1 (64239)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64491)
- NORTON DOOR CONTROLS Norton Clipper 14 in. D X 1 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk (70184601493)
- Pferd Cut-Off Wheels