Shop All Hand Files and Rasps
Pferd
4" Half Round File - Swiss Pattern, Cut 2
Mfr # 12570
Zoro # G2665649
product price: $36.39
/ea
Sold in multiples of 12 for $436.68
$436.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Width 1/2 in
- Cut Type #2
- Profile Name Half Round
- Recommended Handle 11143, 11143
Product Information
- Brand Pferd
- MFR # 12570
- Zoro # G2665649
- UPC # 097758125703
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 1/2 in |
Details
Item | Swiss Pattern,Half Round,Cut 2,4" |
Cut Type | #2 |
Profile Name | Half Round |
Recommended Handle | 11143, 11143 |
Thickness | 1/8 in |
Description
Swiss Pattern,Half Round,Cut 2,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SVEN SAW Sven Saw 370830 21" Saw with Aluminum Handle (370830)
- IGAGING Quality Blade Straight Edge, 600mm - 36-024-KS-M (36-024-KS-M)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- BOSCH Dremel® EZ409 1 1/2" EZ Lock Thin Cut for Dremel® Rotary Tools (EZ409)
- PFERD 10" Round File - Bastard Cut (11070)
- PFERD 10" Pillar File - Swiss Pattern, Cut 2 (12705)
- PFERD 10" Wood Rasp, Hand - Bastard Cut (15004)
- PFERD 6" Warding File - Swiss Pattern, Cut 2 (12895)
- PFERD 5-1/2" Diamond Needle File - Equalling, Fine Cut (04027)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 60 Grit (49314)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- Pferd Cutting and Shaping Tools