Shop All Hand Files and Rasps
Pferd
4" Half Round File - Swiss Pattern, Cut 0
Mfr # 12568
Zoro # G2665402
product price: $30.95
/ea
Sold in multiples of 12 for $371.40
$371.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Width 1/2 in
- Cut Type #0
- Profile Name Half Round
- Recommended Handle 11143, 11143
Product Information
- Brand Pferd
- MFR # 12568
- Zoro # G2665402
- UPC # 097758125680
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 1/2 in |
Details
Item | Swiss Pattern,Half Round,Cut 0,4" |
Cut Type | #0 |
Profile Name | Half Round |
Recommended Handle | 11143, 11143 |
Thickness | 1/8 in |
Description
Swiss Pattern,Half Round,Cut 0,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 3/8" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 (06040)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00342)
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- MILWAUKEE TOOL 1-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9621)
- PFERD 5-1/2" Diamond Needle File - Three Square, Coarse Cut (04004)
- PFERD 12" Mill File - Tapered, Second Cut (19011)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 0 (12003)
- PFERD Soft Grip File Handle - For 12"-14" Files - Narrow Shoulder (11147)
- PFERD 10" Half Round File - Second Cut (11027)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 40 Grit (49312)
- CRESCENT NICHOLSON 6" Flat Double Cut Second File - Boxed (03500NN)
- Pferd Cutting and Shaping Tools