Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius
Mfr # 67234
Zoro # G4802691
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Grade Medium
- Grit 60
- Mounting Size 7/8"
Product Information
- Brand Pferd
- MFR # 67234
- Zoro # G4802691
- UPC # 097758672344
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Radial, Overall Diameter 4 1/2 in, Series CO SGP CURVE, Backing Material Fiberglass, Backing Weight Consumable, Grit 60, Maximum Operating Speed 13,300 RPM, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad 541008, 2in (7100027571)
- SCOTCH-BRITE Quick Change Disc, AlO, 1in, Med, TR (7000021280)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 120G (08834137482)
- CS UNITEC Fleece Nonwoven Belts, Open, Fine, Blue (49003)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60460)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60640)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60458)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62072)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67197)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Conical (60653)
- CENTURY DRILL & TOOL Century Drill 75581 Flap Disc 4-1/2" x 5/8" 40 Grit Zirconia (75581)
- Pferd Flap Discs