Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat
Mfr # 62362
Zoro # G3803587
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 60
- Mounting Size 7/8"
Product Information
- Brand Pferd
- MFR # 62362
- Zoro # G3803587
- UPC # 097758623629
- Country of Origin Spain
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 27 |
Grit | 60 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,A-Cool,60 Grit,T27,4-1/2"x7/8" |
Description
Flap Disc,A-Cool,60 Grit,T27,4-1/2 In.x7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (237870)
- DYNABRADE Disc, 5"dia., 80G, Vacuum, PK100 (79946)
- DYNABRADE EyeletSandStar, .75"dia., AO, 120G (93580)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 8"x1" (13B080)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62378)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62258)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (63033)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical (62952)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Conical (62215)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 80 grit (Q-FD2080)
- Pferd Flap Discs