Shop All Flap Discs
Pferd
4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 120 Grit, Conical
Mfr # 62275
Zoro # G3803392
product price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Mounting Size 5/8"-11
- Series Z
Product Information
- Brand Pferd
- MFR # 62275
- Zoro # G3803392
- UPC # 097758622752
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 120 |
Series | Z |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,120 Grit,T29,4-1/2"x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Rd, Ark, White, Ultra Fine (61463686800)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721318)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK50 (66261121030)
- WIDIA Carbide Bur Set, 9 PC (M40588)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67192)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Conical (62681)
- PFERD 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62043)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 40 Grit, Flat (62361)
- PFERD 4 x 5/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Flat (62146)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Coarse Grade (43273)
- Pferd Flap Discs