Shop All Flap Discs
Pferd
4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical
Mfr # 60654
Zoro # G3802570
product price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 40
- Mounting Size 5/8"-11
Product Information
- Brand Pferd
- MFR # 60654
- Zoro # G3802570
- UPC # 097758606547
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 40 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,Extra,40Grt,T29,4-1/2"x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TR (7000000750)
- DEWALT 4-1/2" x .045 x 5/8-11 T27 XP CER Mini Hub (DWA8957H)
- SUPERIOR PADS AND ABRASIVES 7-Inch Hook & Loop Back-Up Pad with 5/8"-11 UNC Female Mount Hole & Center Hole Alignment Guide (RSP35)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius (67651)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43274)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62378)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67343)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (63071)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62033)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT2745x78 36xPK10 (70850)
- Pferd Flap Discs