Shop All Cut-Off Wheels
Pferd
4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG ALU - Type 27
Mfr # 63137
Zoro # G3802239
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 4-1/2"
Product Information
- Brand Pferd
- MFR # 63137
- Zoro # G3802239
- UPC # 097758631372
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 4-1/2" |
Details
Abrasive Grit | 30 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A N SG ALU |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x3/4"x1" 46 Medium (12E325)
- SMITHS Diamond/Arkansas Stone Precision Sharpening System (50591)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 80 Grit (30586)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 120Grit (30564)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- PFERD 16" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64509)
- PFERD 9" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63211)
- PFERD 5" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63541)
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69405)
- PFERD 16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64397)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- Pferd Cut-Off Wheels