Shop All Cut-Off Wheels
Pferd
4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27
Mfr # 63115
Zoro # G3802178
product price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 4-1/2"
Product Information
- Brand Pferd
- MFR # 63115
- Zoro # G3802178
- UPC # 097758631150
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 4-1/2" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A S SG |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G (42305)
- KLASS TOOLS Dual Angle Sanding Sponge (Coarse/Medium Grit) (24 Sponges), 24PK (KLA-CON-SAN-SPO-3103x24)
- PFERD 12" Crimped Wire Wheel - Wide Face - .012 CS Wire, 2" Keyed A.H. (81257)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010329310)
- PFERD 9" x .065" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63554)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64502)
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69405)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64531)
- PFERD 6" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63184)
- BOSCH 5x004x41463Type1ThinCuttingDisc (TCW1S500)
- Pferd Cut-Off Wheels