Shop All Cut-Off Wheels
Pferd
4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1
Mfr # 63540
Zoro # G3801520
Sold in multiples of 25 for $58.75
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide A
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Product Information
- Brand Pferd
- MFR # 63540
- Zoro # G3801520
- UPC # 097758635400
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide A |
Abrasive Wheel Type | Type 1 |
Series | Universal Line PSF - A P PSF-INOX |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2-3/4x16-1/2 36E Green Corp (pk of 5) (3M32232)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 9/16" dia. (05075)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.014" (93499)
- NORTON ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (63642502601)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1 (64016)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63111)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63182)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63567)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- CGW ABRASIVES CutOff Whl, 6x0.045x5/8-11, 27, ZA60-S-BF (45143)
- Pferd Cut-Off Wheels