Shop All Flap Wheels
Pferd
3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit
Mfr # 45079
Zoro # G2657343
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Grit 120
- Width 5/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 45079
- Zoro # G2657343
- UPC # 097758450799
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/8" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 75,000 rpm |
Mounting Type | 1/8" Shank |
Series | Pferdergonomics |
Description
Mntd Flap Wheel,120 Grit,3/8 In.x3/8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Egg, 3/8 (19D863)
- CGW ABRASIVES Sanding Belt, 0.5x18, A3xWt., Belt, 80G, 1/2" W, 18' L, 80 Grit (61037)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Bluefire (77696090177)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Crimped 5" X 5/8"-11 (13H554)
- PFERD 3" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45431)
- PFERD 8" x 2" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 60 Grit (45652)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45095)
- PFERD 1-1/2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45340)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Fine Grade (44209)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45174)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 180G (12155)
- Pferd Flap Wheels