Shop All Flap Wheels
Pferd
3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit
Mfr # 45075
Zoro # G2657483
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Grit 280
- Width 3/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 45075
- Zoro # G2657483
- UPC # 097758450751
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/8" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 280 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 75,000 rpm |
Mounting Type | 1/8" Shank |
Series | Pferdergonomics |
Description
Mntd Flap Wheel,240 Grit,3/8 In.x3/8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" 80 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2080)
- WEILER 3/4" Knot Wire End Brush, .014" Steel Fill (10025)
- MAKITA Sanding Belt, 3/8" W, 21" L, 80 Grit (A-34469)
- 3M Mini Pad Support Assembly C0018, 2 per bag 1 bag/pk (28185)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 60 Grit (45781)
- PFERD 4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNL Type -A/O 180 Grit (43189)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit (46220)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45173)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45620)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45214)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45485)
- Pferd Flap Wheels