Shop All Abrasive Rolls
Pferd
3/8" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit
Mfr # 41546
Zoro # G2651667
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 2"
- Abrasive Type Spiral-Wound Coated
Product Information
- Brand Pferd
- MFR # 41546
- Zoro # G2651667
- UPC # 97758415460
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 2" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Description
Cylindrical Poliroll,80 Grit,3/8 In.x In.x1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56278)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57126)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47106)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41810)
- PFERD 4" x 10 yd Non-Voven Shop / Finishing Roll - Silicon Carbide, 400 Grit (Super Fine) (43519)
- PFERD 4" x 10 yd Non-Voven Shop / Finishing Roll - Aluminum Oxide, 100 Grit (Coarse) (43516)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 80 Grit (41875)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47108)
- CLESCO 1" X 1" Sanding Sleeve 50 Grit A/O, Pk6 (SS-016016-050A6)
- Pferd Abrasive Rolls