Shop All Flap Wheels
Pferd
3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit
Mfr # 45160
Zoro # G2685439
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 60
- Width 3/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Pferd
- MFR # 45160
- Zoro # G2685439
- UPC # 097758451604
- Country of Origin Spain
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 3/8 in |
Flap Width | 3/8 in |
Overall Diameter | 3/4 in |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 38,100 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Abrasive Grade | Coarse |
Shank Type | Straight |
Item - Flap Wheels | Mounted Flap Wheel |
Max. RPM | 25,000 RPM |
Abrasive Grit | 60 / P60 |
Maximum Operating Speed | 25,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 60, Series High Performance, Flap Width 3/8 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85AY100080SC Abrasive Nylon Brush. For 1" Bore Dia., 80SC, 2" Brush Part, 6" OAL (85AY100080SC)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (5A725)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58310)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 120G, TS, PK100 (66261138140)
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45191)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Non-Woven, PNL Type - Fine (A 280) (46788)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit (46223)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45487)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 120 Grit (45282)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45197)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 180 Grit (43049)
- Pferd Flap Wheels