Shop All Sanding Bands
Pferd
3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 40 Grit
Mfr # 41350
Zoro # G2664468
product price: $2.75
/ea
Sold in multiples of 100 for $275.00
$275.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Diameter 1/2 in
- Grit 40
- For Use With EDP 42005
- Recommended Speed 19000 to 26000 RPM
Product Information
- Brand Pferd
- MFR # 41350
- Zoro # G2664468
- UPC # 097758413503
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 2-1/2 in |
Diameter | 1/2 in |
Details
Item | Spiral Band,GSB,40 Grit,3/4"x1/2"x2-1/2" |
Grit | 40 |
For Use With | EDP 42005 |
Recommended Speed | 19000 to 26000 RPM |
Description
Spiral Band,GSB,40 Grit,3/4 In.x1/2 In.x2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, 5" dia., Coated, 60 Grit, Orange (7100170786)
- DYNABRADE Belt, 3-1/2" W x 15-1/2" L, Medium (90282)
- VSM Abrasive Belt, 100 Grit, SC, 52 x 75", PK2, Coated, 52" W, 75" L, 100 Grit, Fine, Silicon Carbide (117958)
- CONTINENTAL ABRASIVES 7" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10700351)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46008)
- PFERD 3/4" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 150 Grit (46021)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41150)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit (46009)
- PFERD 3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 60 Grit (41351)
- PFERD 1-1/2" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 60 Grit (46023)
- JET Sanding Sleeves, 5/8INx6IN, 100 Grit, PK4 (575908)
- Pferd Sanding Bands