Shop All Abrasive Rolls
Pferd
3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 60 Grit
Mfr # 41874
Zoro # G2666120
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1-1/2"
- Abrasive Type Spiral-Wound Coated
Product Information
- Brand Pferd
- MFR # 41874
- Zoro # G2666120
- UPC # 097758418744
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 3/4"; Arbor Hole Dia: 3/16" |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Spiral-Wound Coated |
Item | Tapered Cartridge Roll |
Description
Taper Poliroll,60 Grit,3/4 In.x1-1/2 In.x3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x1/4 (11L302)
- ECONOLINE Lampshield, 1/16" Thickness, 12" x 25.5" (411422)
- DRILL AMERICA 1/8"x11/32" Cone Pointed End Carbide Burr 1/8" Shank (DULSM41)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47173)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47202)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41592)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47108)
- PFERD 3/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41666)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47208)
- CLESCO 2" X 6" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-032096-050A)
- Pferd Abrasive Rolls