Shop All Buffing Wheels
Pferd
3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Fine Grade
Mfr # 44199
Zoro # G2661193
product price: $4.59
/ea
Sold in multiples of 20 for $91.80
$91.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Arbor Hole 8/32 in
- Grit 280
- Suitable Arbors EDP 44830
- Recommended Speed 15000 RPM
Product Information
- Brand Pferd
- MFR # 44199
- Zoro # G2661193
- UPC # 097758441995
- Country of Origin Germany
- Category Buffing Wheels
Dimensions
Diameter | 3/4 in |
Details
Item | Polinox,Cross Buff,Al/Oxd,Very Fine,3/4" |
Arbor Hole | 8/32 in |
Grit | 280 |
Suitable Arbors | EDP 44830 |
Recommended Speed | 15000 RPM |
Number of Layers | 2 |
Max RPM | 25100 |
Description
Polinox,Cross Buff,Al/Oxd,Very Fine,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SG-51 (23382)
- PFERD 5" Felt Flap Disc - 7/8" Arbor Hole - Soft Grade (48804)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF76)
- WALTER SURFACE TECHNOLOGIES Rubber Backing Pad 5X5/8-11 (15D154)
- PFERD Cloth Ring 8" Dia x 3/8" Width - 3/4" AH, Soft Cloth (48734)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Coarse Grade (44210)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Soft Cloth (48730)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Hard Cloth (48720)
- PFERD Cloth Ring 6" Dia x 3/8" Width - 3/4" AH, Sisal Fabric (48713)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- PERFORMANCE TOOL Performance Tool PTL-W50053 6 in. Orbital Polisher & Buffer; Electric (PTL-W50053)
- Pferd Buffing Wheels