Shop All Grinding Cones & Plugs
Pferd
3/16" x 7/16" POLICAP® Abrasive Cap - Shape C - SiC-COOL - 150 Grit
Mfr # 46102
Zoro # G2658621
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grinding Cone Diameter 3/16 in
- Grinding Cone Length 7/16 in
- Abrasive Grit 150
- Max. RPM 40000
- Suitable Holder 42011
Product Information
- Brand Pferd
- MFR # 46102
- Zoro # G2658621
- UPC # 097758461023
- Country of Origin Germany
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 3/16 in |
Grinding Cone Length | 7/16 in |
Details
Item | Policap C,3/16"x7/16",Sic-Cool,150 Grit |
Abrasive Grit | 150 |
Max. RPM | 40000 |
Suitable Holder | 42011 |
Description
Policap C,3/16 In.x7/16 In.,Sic-Cool,150 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x1/16in, Type 1A (75522)
- DIAMOND VANTAGE Depressed Center Wheel, T27, 4-1/2 In (DXA2730P45H)
- MIRKA Grip Disc, 6", P80, PK50 (23-622-080)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #120 Hook & Loop, 4 Holes Vented (M-179756)
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape C - SiC-COOL - 80 Grit (46104)
- PFERD POLICAP® Abrasive Cap Set - 110 Pieces - Shape G (46095)
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 60 Grit (46041)
- PFERD 1-1/2" x 3" Type 18 Plug, 3/8-24 Thd. - A 16 PSF (61888)
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape G - Aluminum Oxide - 60 Grit (46050)
- PFERD 1-1/2" x 2-1/2" Type 16 Cone, 3/8-24 Thd. - A 16 PSF (61816)
- NORTON ABRASIVES Grinding Cone, 2 in., PK10 (66253349846)
- Pferd Grinding Cones & Plugs