Shop All Flap Wheels
Pferd
3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit
Mfr # 46237
Zoro # G2658229
product price: $25.99
/ea
Sold in multiples of 10 for $259.90
$259.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 180
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Pferd
- MFR # 46237
- Zoro # G2658229
- UPC # 097758462372
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 7,500 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,Png,3 In.x2 In.x1/4 In.,Al/Oxd,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A240)
- NORTON ABRASIVES DISC SANDER 9"" (07660768104)
- ARC ABRASIVES Nl Band 3/4 X 2 80 Ao (76646)
- NORTON ABRASIVES Sanding Sheet, 400 Grit, T461 Series, PK50 (66261130333)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45014)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45553)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45450)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45237)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45465)
- PFERD 2-1/2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45276)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45103)
- Pferd Flap Wheels